MEDICAL GAS PIPE MARKER INSTRUMENT
Mfr # RPM329
Zoro # G515229887
product price: $16.85
/eaKey Features
Width
3 in
Thickness
0.08 in
Height
3 in
Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPM329
Zoro #
G515229887
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Thickness
0.08 in
Height
3 in
Details
Material
Adhesive Poly
Description
Medical Gas Pipe Marker, INSTRUMENT AIR, 3 x 3, Adhesive Poly, White/Red, 20/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.