Zoro Homepage

MEDICAL GAS PIPE MARKER NITROUS

  • Mfr # RPM321

  • Zoro # G515229962


product price: $16.39
/ea

Key Features

Width
3 in
Thickness
0.08 in
Height
3 in
Material
Adhesive Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPM321
Zoro #
G515229962
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Thickness
0.08 in
Height
3 in

Details

Material
Adhesive Poly

Description

Medical Gas Pipe Marker, NITROUS OXIDE, 3 x 3, Adhesive Poly, White/Blue, 20/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.