MEDICAL GAS PIPE MARKER OXYGEN 50
Mfr # RPM327
Zoro # G315229858
product price: $18.35
/eaKey Features
Width
3 in
Thickness
0.08 in
Height
3 in
Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPM327
Zoro #
G315229858
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Thickness
0.08 in
Height
3 in
Details
Material
Adhesive Poly
Description
Medical Gas Pipe Marker, OXYGEN 50 - 55 PSI, 3 x 3, Adhesive Poly, White/Green, 20/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.