Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men, Acrylic, 8 in x 8 in

  • Mfr # PAD921BU

  • Zoro # G611988527


product price: $24.15
/ea

Key Features

Legend
Men
Sign Material
Acrylic
Height
8 in
Width
8 in
Depth
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD921BU
Zoro #
G611988527
UPC #
846642025663
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Depth
0.06 in

Details

Legend
Men
Sign Material
Acrylic

Description

Accuform ADA BRAILLE TACTILE SIGN MEN 8 in x PAD921BU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.