This item is Discontinued.

Accuform Men w/ Pictogram, Accu-Shield, 4 in x 12 in, Mounting Holes MRST532XP

Men w/ Pictogram, Accu-Shield, 4 in x 12 in, Mounting Holes (Discontinued)

  • Mfr # MRST532XP
  • Zoro # G011718540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRST532XP
Zoro #
G011718540
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in

Details

Legend
Men w/ Pictogram
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes

Description

Accuform RESTROOM SIGNS MEN W PICTOGRAM 4 in x MRST532XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.