This item is Discontinued.

Accuform Men w/ Pictogram, Dura-Plastic, 4 in x 12 in, 3/16" mounting holes MRST532XT

Men w/ Pictogram, Dura-Plastic, 4 in x 12 in, 3/16" mounting holes (Discontinued)

  • Mfr # MRST532XT
  • Zoro # G411718621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRST532XT
Zoro #
G411718621
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in

Details

Legend
Men w/ Pictogram
Sign Material
Dura-Plastic
Sign Mounting Style
3/16" mounting holes

Description

ACCUFORM RESTROOM SIGNS MEN W PICTOGRAM 4 X MRST532XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.