
Men's, Adhesive Dura-Poly, 10 in x 14 in, Adhesive
Mfr # MRST525XV
Zoro # G111718006
product price: $15.75
/eaKey Features
Legend
Men's
Sign Material
Adhesive Dura-Poly
Height
10 in
Width
14 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRST525XV
Zoro #
G111718006
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10 in x 14 in
Details
Legend
Men's
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Description
Accuform RESTROOM SIGN MEN'S 10 in x 14 in ADHESIVE MRST525XV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.