Zoro Homepage

MEN'S, Dura-Plastic, 10 in x 14 in, Mounting Holes

  • Mfr # MRST525XT

  • Zoro # G711717997


product price: $29.79
/ea

Key Features

Legend
MEN'S
Sign Material
Dura-Plastic
Height
10 in
Width
14 in
Size
10 in x 14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRST525XT
Zoro #
G711717997
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10 in x 14 in

Details

Legend
MEN'S
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes

Description

Accuform RESTROOM SIGN MEN'S 10 in x 14 in MRST525XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.