
Men's Restroom, Plastic, 10 in x 14 in, Mounting Holes
Mfr # MRST525VP
Zoro # G411732979
product price: $15.29
/eaKey Features
Legend
Men's Restroom
Height
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRST525VP
Zoro #
G411732979
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Legend
Men's Restroom
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Description
ACCUFORM RESTROOM SIGN MEN'S 10 X 14 PLASTIC MRST525VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.