Message Stencil, FIRE LANE CharacterLegend, 8 in Character Height, 4678 in Character Width, 14 in

  • Mfr # FMS282

  • Zoro # G611690215


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Height
12 in
Width
50.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMS282
Zoro #
G611690215
UPC #
846642069827
Country of Origin
United States

Dimensions

Overall Height
12 in
Width
50.875 in

Details

Material
Plastic

Description

Accuform Message Stencil, FIRE LANE CharacterLegend, 8 in Character Height, 4678 in Character Width, 14 in Overall Height, 54 in Overall Width, 116 in Thickness, Polyethylene PlasticParking area stencils are onepiece construction for easy, positioning and perfect alignment every time Use spray or brushon paints for placing messages on the walls and floors in plants and on parking lots Durable, tough stencils are precisioncut 116 in 0060 in thick polyethylene plastic to provide crisp, accurate markings The heavyweight flexible stencil lays to conform to various surfaces Easy to clean roll stencil to flake off dried paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.