Shop ACCUFORM
See all product information
Create Account
MEXT911VP Safety Sign, NOT AN EXIT, 10 X 14, Plastic
- Mfr # MEXT911VP
- Zoro # G607771782
product price:Â
$
23.49
/ea
Key Features
Sign Material
Plastic
Size
10" x 14"
Sign Mounting Style
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MEXT911VP
- Zoro #
- G607771782
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 10" x 14"
Details
- Sign Material
- Plastic
- Sign Mounting Style
- Mounting Holes
Description
Accuform 10 H X 14 W, Plastic Safety Sign NOT AN EXIT identifies and indicates the potential, type, and degree of hazards that may lead to accidental injury or property damage They comply in accordance with OSHA 29 CFR 1910145 and ANSI Z535 requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.