Zoro Homepage

MEXT911VS Safety Sign, NOT AN EXIT, 10 X 14, Vinyl

  • Mfr # MEXT911VS

  • Zoro # G607772482


product price: $19.15
/ea

Key Features

Sign Material
Vinyl
Size
10" x 14"
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXT911VS
Zoro #
G607772482
UPC #
-
Country of Origin
United States

Dimensions

Size
10" x 14"

Details

Sign Material
Vinyl
Sign Mounting Style
Adhesive

Description

Accuform 10 H X 14 W, Vinyl Safety Sign NOT AN EXIT identifies and indicates the potential, type, and degree of hazards that may lead to accidental injury or property damage They comply in accordance with OSHA 29 CFR 1910145 and ANSI Z535 requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.