MFSD913VA Safety Sign, EMERGENCY EYE WASH, 10 X 14, Aluminum

  • Mfr # MFSD913VA

  • Zoro # G607771706


product price:  $41.35
/ea

Key Features

Legend
EMERGENCY EYE WASH
Sign Material
Aluminum
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD913VA
Zoro #
G607771706
UPC #
-
Country of Origin
United States

Dimensions

Size
10" x 14"

Details

Legend
EMERGENCY EYE WASH
Sign Material
Aluminum

Description

Accuform 10 H X 14 W, Aluminum Safety Sign EMERGENCY EYE WASH identifies and indicates the potential, type, and degree of hazards that may lead to accidental injury or property damage They comply in accordance with OSHA 29 CFR 1910145 and ANSI Z535 requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.