Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFXG417VP Safety Sign, FIRE EXTINGUISHER, 10 X 7, Plastic

  • Mfr # MFXG417VP

  • Zoro # G307772331


product price: $15.15
/ea

Key Features

Sign Material
Plastic
Legend
FIRE EXTINGUISHER
Width
7 in
Height
10 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG417VP
Zoro #
G307772331
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Sign Material
Plastic
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Printed Language
English
Sign Background Color
Red and white

Description

Accuform 10 H X 7 W, Plastic Safety Sign FIRE EXTINGUISHER identifies and indicates the potential, type, and degree of hazards that may lead to accidental injury or property damage They comply in accordance with OSHA 29 CFR 1910145 and ANSI Z535 requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.