Zoro Homepage

MILITARY FIRE DIVISION FLIP PLACARD MPG202

  • Mfr # MPG202

  • Zoro # G411988550


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
12 in
Sign Material
Engineer Grade Reflective Aluminum
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG202
Zoro #
G411988550
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.25 in

Details

Sign Material
Engineer Grade Reflective Aluminum

Description

Accuform MILITARY FIRE DIVISION FLIP PLACARD MPG202

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.