
MILITARY FIRE DIVISION FLIP PLACARD MPG204
Mfr # MPG204
Zoro # G211988569
product price: $909.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Engineer Grade Reflective Aluminum
Width
24 in
Height
24 in
Sign Mounting Style
Pre-drilled 3/8” post mount holes
Sign Shape
diamond-shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPG204
Zoro #
G211988569
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
24 in
Depth
0.25 in
Details
Sign Material
Engineer Grade Reflective Aluminum
Sign Mounting Style
Pre-drilled 3/8” post mount holes
Sign Shape
diamond-shaped
Description
ACCUFORM MILITARY FIRE DIVISION FLIP PLACARD MPG204
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.