Zoro Homepage

MILITARY FIRE DIVISION SYMBOLS FIRE MPG123FV

  • Mfr # MPG123FV

  • Zoro # G411710748


product price: $30.89
/ea

Key Features

Sign Material
Engineer Grade Reflective Vinyl
Width
12 in
Thickness
6 mil
Height
12 in
Retroreflective Grade
Safety grade label has embedded, enclosed retroreflective lenses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG123FV
Zoro #
G411710748
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
6 mil
Height
12 in

Details

Sign Material
Engineer Grade Reflective Vinyl
Retroreflective Grade
Safety grade label has embedded, enclosed retroreflective lenses
UV Resistant
UV protective coating
Sign Mounting Style
Adhesive

Description

Accuform MILITARY FIRE DIVISION SYMBOLS FIRE MPG123FV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.