
MILITARY FIRE DIVISION SYMBOLS FIRE MPG127PL
Mfr # MPG127PL
Zoro # G611988435
product price: $22.45
/eaKey Features
Sign Material
Plastic
Width
12 in
Height
12 in
Sign Mounting Style
With Mounting Holes
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPG127PL
Zoro #
G611988435
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
12 in
Depth
0.125 in
Details
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Sign Shape
Diamond
UV Resistant
UV protective coating
Description
Accuform MILITARY FIRE DIVISION SYMBOLS FIRE MPG127PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.