Zoro Homepage

MILITARY FIRE DIVISION SYMBOLS FIRE MPG142PL

  • Mfr # MPG142PL

  • Zoro # G011988301


product price: $50.85
/ea

Key Features

Sign Material
Plastic
Width
24 in
Height
24 in
Sign Mounting Style
With Mounting Holes
Depth
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG142PL
Zoro #
G011988301
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Depth
0.125 in

Details

Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
UV protective coating

Description

Accuform MILITARY FIRE DIVISION SYMBOLS FIRE MPG142PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.