Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MILITARY FIRE DIVISION SYMBOLS FIRE MPG142RP

  • Mfr # MPG142RP

  • Zoro # G911988319


product price: $70.99
/ea

Key Features

Sign Material
Engineer Grade Reflective Plastic
Width
24 in
Height
24 in
Sign Shape
Octagon
Depth
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG142RP
Zoro #
G911988319
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Depth
0.125 in

Details

Sign Material
Engineer Grade Reflective Plastic
Sign Shape
Octagon
Legend
Fire Division 1 or 5

Description

Accuform MILITARY FIRE DIVISION SYMBOLS FIRE MPG142RP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.