
MILITARY FIRE DIVISION SYMBOLS FIRE MPG146FV
Mfr # MPG146FV
Zoro # G711710530
product price: $63.95
/eaKey Features
Sign Material
Engineer Grade Reflective Vinyl
Width
24 in
Thickness
6-mil
Height
24 in
Sign Shape
inverted triangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPG146FV
Zoro #
G711710530
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
6-mil
Height
24 in
Details
Sign Material
Engineer Grade Reflective Vinyl
Sign Shape
inverted triangle
Retroreflective Grade
Safety grade label has embedded, enclosed retroreflective lenses
UV Resistant
UV protective coating
Sign Mounting Style
Adhesive
Description
ACCUFORM MILITARY FIRE DIVISION SYMBOLS FIRE MPG146FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.