
MILITARY FIRE DIVISION SYMBOLS FIRE MPG146PL
Mfr # MPG146PL
Zoro # G811988464
product price: $50.85
/eaKey Features
Sign Material
Plastic
Width
24 in
Height
24 in
Sign Mounting Style
With Mounting Holes
Sign Shape
Inverted Triangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPG146PL
Zoro #
G811988464
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
24 in
Depth
0.125 in
Details
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Sign Shape
Inverted Triangle
UV Resistant
UV protective coating
Description
ACCUFORM MILITARY FIRE DIVISION SYMBOLS FIRE MPG146PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.