Mini Safety Tags, SAFETY INSPECTION, 4.25in x 2.125in, PF-Cardstock, 25PK

  • Mfr # TRM106CTP

  • Zoro # G413303375


product price:  $14.59
/pk 25, $0.58/ea

Key Features

Legend
SAFETY INSPECTION
Material
PF-Cardstock
Height
4-1/4 in
Width
3 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TRM106CTP
Zoro #
G413303375
UPC #
-
Country of Origin
United States

Dimensions

Height
4-1/4 in
Width
3 in
Length
5 in

Details

Legend
SAFETY INSPECTION
Material
PF-Cardstock

Description

Accuform MINI TAGS SAFETY INSPECTION 4 14 in TRM106CTP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.