
Mini Safety Tags, SAFETY INSPECTION, 4.25in x 2.125in, RP-Plastic, 25PK
Mfr # TRM106PTP
Zoro # G513303428
product price:Â $34.65
/pk 25, $1.39/eaKey Features
Width
3 in
Length
5 in
Legend
SAFETY INSPECTION
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRM106PTP
Zoro #
G513303428
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Details
Legend
SAFETY INSPECTION
Material
RP-Plastic
Description
Accuform MINI TAGS SAFETY INSPECTION 4 14 in TRM106PTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.