MONITORed BY VIDEO CAMERA WGRAPHIC, Adhesive Dura-Poly, 10 in x 14 in, Adhesive

  • Mfr # MASE823XV

  • Zoro # G711704188


product price:  $14.89
/ea

Key Features

Legend
MONITORed BY VIDEO CAMERA WGRAPHIC
Sign Material
Adhesive Dura-Poly
Height
10 in
Width
14 in
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MASE823XV
Zoro #
G711704188
UPC #
841669109877
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"

Details

Legend
MONITORed BY VIDEO CAMERA WGRAPHIC
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive

Description

Accuform Notice Sign, Header NOTICE, Legend MONITORed BY VIDEO CAMERA WGRAPHIC, 6 mil Adhesive DuraVinyl, Acrylic Adhesive Mounting, 10 in Height, 14 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.