Motivational Safety Sign, 10" H, 14" W, Vinyl, Rectangle, English, MGNF940VS

  • Mfr # MGNF940VS

  • Zoro # G1715763


product price:  $9.49
/ea

Key Features

Header
No Header
Legend
Think Safety First
Height
10"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGNF940VS
Zoro #
G1715763
UPC #
846642011796
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"
Depth
1/250 in

Details

Item
Motivational Safety Sign
Header
No Header
Legend
Think Safety First
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend/Background Color
Black And Green/White
Mounting Style
Adhesive-Backed
Subject Matter
Safety Incentive and Motivational
Language
English
Background Color
White
Legend Color
Black
Material
Vinyl
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Format
Other Format
Number of Printed Sides
1
State Specific Sign
No
Chemical Resistant
No
Sign Legend
Think Safety First
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Outdoor Life Expectancy
Not Rated
Metal Detectable
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
No
Adhesive Type
Acrylic
Minimum Application Temperature
20 Degrees F
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Minimum Service Temperature
-20 Degrees F
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Motivational Safety Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Think Safety First, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.