This item is Discontinued.

Accuform Motivational Safety Sign, 10" H, 14" W, Vinyl, Rectangle, English, MQTL767VS MQTL767VS

Motivational Safety Sign, 10" H, 14" W, Vinyl, Rectangle, English, MQTL767VS (Discontinued)

  • Mfr # MQTL767VS
  • Zoro # G1733209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MQTL767VS
Zoro #
G1733209
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Motivational Safety Sign
Header
No Header
Legend
Think Quality Our Jobs Depend On It
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Motivational Safety Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Think Quality Our Jobs Depend On It, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.