This item is Discontinued.

Accuform Motivational Safety Sign, 10" Height, 14 in Width, Aluminum, Rectangle, English MVHR916VA

This item is Discontinued.

Accuform

Motivational Safety Sign, 10" Height, 14 in Width, Aluminum, Rectangle, English (Discontinued)

Mfr # MVHR916VA
Zoro # G1716375
UPC # 46643824870
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVHR916VA
Zoro #
G1716375
UPC #
46643824870
Country of Origin
United States

Dimensions

Width
14 in
Height
10"
Thickness
0.040 in

Details

Item
Motivational Safety Sign
Header
No Header
Legend
Think Buckle Up For Safety
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 250 Degrees F
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Motivational Safety Sign, Height 10 In., Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.