This item is Discontinued.

Accuform Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English MGNF940VP

Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (Discontinued)

  • Mfr # MGNF940VP
  • Zoro # G3809014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGNF940VP
Zoro #
G3809014
UPC #
846642011130
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Think Safety First
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Text
Material
Plastic
Legend Color
Black
Mounting Style
With Mounting Holes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Double-Sided
No
Language
English
Sign Legend Color
Black
Legend/Background Color
Black And Green/White
Background Color
White
Subject Matter
Safety Incentive and Motivational
ANSI Compliant
Yes
Sign Legend Text Color
Black, Green
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend Background Color
White
Anti-Slip Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Write on Surface
No
Corrosion Resistant
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Format
Other Format
Sign Header
No Header
Sign Legend
Think Safety First
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
No Protective Coating
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Mirror Print
No
Chemical Resistant
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
20 Degrees F
Graffiti Resistant
No
Minimum Service Temperature
-90 Degrees F
Color
Black on White
Type
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Think Safety First, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.