This item is Discontinued.

Accuform No Header, Think Quality Our Jobs Depend On It!, 14" W x 10" H, Rectangle, Plastic MQTL767VP

No Header, Think Quality Our Jobs Depend On It!, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MQTL767VP
  • Zoro # G3869765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQTL767VP
Zoro #
G3869765
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Motivational Safety Sign
Header
No Header
Legend
Think Quality Our Jobs Depend On It!
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Green, White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Legend/Background Color
Black And Green/White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Subject Matter
Safety Incentive and Motivational
Sign Legend Color
Black, White
Mounting Style
With Mounting Holes
Language
English
Material
Plastic
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Motivational Safety Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Think Quality Our Jobs Depend On It!, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.