This item is Discontinued.

Accuform No Header, Think Quality Our Goal Is Customer Satisfaction, 14" W x 10" H, Rectangle, Vinyl MQTL763VS

No Header, Think Quality Our Goal Is Customer Satisfaction, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MQTL763VS
  • Zoro # G3869695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MQTL763VS
Zoro #
G3869695
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Motivational Safety Sign
Header
No Header
Legend
Think Quality Our Goal Is Customer Satisfaction
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Material
Vinyl
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black And Green/White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Mounting Style
Adhesive-Backed
Sign Legend Color
Black, White
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Subject Matter
Safety Incentive and Motivational
Background Color
Green, White
Legend Color
Black, White
Language
English
Sign Legend Text Color
Black, White

Description

Motivational Safety Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Think Quality Our Goal Is Customer Satisfaction, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.