This item is Discontinued.

Accuform Motivational Safety Sign, 7" H, 10" W, Plastic, Rectangle, English, MQTL743VP MQTL743VP

Motivational Safety Sign, 7" H, 10" W, Plastic, Rectangle, English, MQTL743VP (Discontinued)

  • Mfr # MQTL743VP
  • Zoro # G1733008
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MQTL743VP
Zoro #
G1733008
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Motivational Safety Sign
Header
No Header
Legend
Think Quality It's Everyone's Responsibility
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black, White

Description

Motivational Safety Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Think Quality It's Everyone's Responsibility, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.