Zoro Homepage
This item is Discontinued.
Accuform No Header, Pride We Take Pride In Our Quality, 10" W x 7" H, Rectangle, Plastic MQTL904VP

No Header, Pride We Take Pride In Our Quality, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # MQTL904VP
  • Zoro # G3798767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQTL904VP
Zoro #
G3798767
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Motivational Safety Sign
Header
No Header
Legend
Pride We Take Pride In Our Quality
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Blue, White
Legend/Background Color
Blue and Red/White
Double-Sided
No
Sign Legend Color
Red, White
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Material
Plastic
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Red, White
Subject Matter
Safety Incentive and Motivational
Mounting Style
With Mounting Holes
Language
English
Sign Legend Text Color
Red, White

Description

Motivational Safety Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pride We Take Pride In Our Quality, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.