NAME BADGE LABELS LASER PRINTER
Mfr # DNA167RD
Zoro # G815235083
product price: $46.55
/eaKey Features
Height
2.3 in
Width
3.375 in
Depth
1 in
Material
Adhesive Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNA167RD
Zoro #
G815235083
UPC #
-
Country of Origin
United States
Dimensions
Height
2.3 in
Width
3.375 in
Depth
1 in
Details
Material
Adhesive Paper
Description
Name Badge Label, White/Red, 2.33 x 3.375, Adhesive Paper, 200/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.