Zoro Homepage

NAME BADGE LABELS LASER PRINTER

  • Mfr # DNA167WT

  • Zoro # G715235091


product price: $46.55
/ea

Key Features

Height
2.3 in
Width
3.375 in
Material
Adhesive Paper
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNA167WT
Zoro #
G715235091
UPC #
-
Country of Origin
United States

Dimensions

Height
2.3 in
Width
3.375 in
Depth
1 in

Details

Material
Adhesive Paper

Description

Name Badge Label, White, 2.33 x 3.375, Adhesive Paper, 200/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.