Zoro Homepage

NFPA CLASSIFICA TION DIAMOND ROLL LABEL

  • Mfr # LZN643EV5

  • Zoro # G415235063


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Material
Adhesive Poly
Width
2 in
Height
2 in
Thickness
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZN643EV5
Zoro #
G415235063
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
2 in
Thickness
4.25 in

Details

Material
Adhesive Poly

Description

NFPA Classification Diamond Roll Label, 2 x 2, Adhesive Poly, 500/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.