Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NFPA PLACARD INDIVIDUAL HAZARD NAP220SA

  • Mfr # NAP220SA

  • Zoro # G211988316


product price: $8.49
/ea

Key Features

Width
13.25 in
Height
13.25 in
Sign Material
Adhesive Poly
Thickness
0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAP220SA
Zoro #
G211988316
UPC #
-
Country of Origin
United States

Dimensions

Width
13.25 in
Height
13.25 in
Thickness
0.003 in

Details

Sign Material
Adhesive Poly

Description

ACCUFORM NFPA PLACARD INDIVIDUAL HAZARD NAP220SA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.