NFPA Sign, 15 1/2 in Height, 15 1/2 in Width, Diamond
Mfr # ZPF125
Zoro # G3462934
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Width
15 1/2 in
Sign Shape
Diamond
Standards
NFPA 704, OSHA 29 CFR 1910.1200
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZPF125
Zoro #
G3462934
UPC #
846642090050
Country of Origin
United States
Dimensions
Width
15 1/2 in
Height
15 1/2 in
Details
Item
NFPA Sign
Header
No Header
Sign Shape
Diamond
Standards
NFPA 704, OSHA 29 CFR 1910.1200
Language
English
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Write on Surface
No
Material
Aluminum
Legend Style
Symbol and Text
Hazard Communication Standard
NFPA
Legend/Background Color
Blue, Red, Yellow, White/Black
Description
Sign, Aluminum, Height 15 1/2 in, Width 15 1/2 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Mounting Holes, Thickness 0.063 in, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.