Zoro Homepage

NFPA TARGET ORGAN LABEL 10 in X 14 in

  • Mfr # LZN105

  • Zoro # G815235038


product price: $14.69
/ea

Key Features

Material
Adhesive Poly
Width
14 in
Height
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZN105
Zoro #
G815235038
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Details

Material
Adhesive Poly

Description

NFPA Target Organ Label, 10 x 14, Adhesive Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.