This item is Discontinued.

Accuform NO ALCOHOL OR DRUGS ALLOWED ON THESE PREMISES, Adhesive Poly, 7 in x 10 in, Adhesive MACC826VS

NO ALCOHOL OR DRUGS ALLOWED ON THESE PREMISES, Adhesive Poly, 7 in x 10 in, Adhesive (Discontinued)

  • Mfr # MACC826VS
  • Zoro # G911700287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MACC826VS
Zoro #
G911700287
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Legend
NO ALCOHOL OR DRUGS ALLOWED ON THESE PREMISES
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Sign Shape
Rectangle

Description

Accuform Notice Sign, Rectangle, Header NOTICE, Text Legend, Legend NO ALCOHOL OR DRUGS ALLOWED ON THESE PREMISES, 4 mil Adhesive Vinyl, Adhesive Surface Mounting, 7 in Height, 10 in Width, BlackBlueWhite LegendBackgroundSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.