This item is Discontinued.

Accuform No Alcohol Or Drugs Allowed On These Premises, Dura-Plastic, 10 in x 14 in, Mounting Holes MACC830XT

No Alcohol Or Drugs Allowed On These Premises, Dura-Plastic, 10 in x 14 in, Mounting Holes (Discontinued)

  • Mfr # MACC830XT
  • Zoro # G911700836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MACC830XT
Zoro #
G911700836
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"

Details

Legend
No Alcohol Or Drugs Allowed On These Premises
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes

Description

Accuform OSHA NOTICE SAFETY SIGN NO ALCOHOL MACC830XT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.