
No Concealed Weapons Allowed On This Property, Accu-Shield, 10 in x 7 in, Adhesive
Mfr # MACC810XP
Zoro # G011698408
product price: $22.25
/eaKey Features
Legend
No Concealed Weapons Allowed On This Property
Height
10 in
Width
7 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MACC810XP
Zoro #
G011698408
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
7 in
Size
10" x 7"
Details
Legend
No Concealed Weapons Allowed On This Property
Sign Material
Accu-Shield
Sign Mounting Style
Adhesive
Description
Accuform OSHA NOTICE SAFETY SIGN NO MACC810XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.