
No Concealed Weapons Allowed On This Property, Accu-Shield, 18 in x 12 in, Adhesive
Mfr # MACC820XP
Zoro # G411699647
product price: $49.59
/eaKey Features
Legend
No Concealed Weapons Allowed On This Property
Height
18 in
Width
12 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MACC820XP
Zoro #
G411699647
UPC #
-
Country of Origin
United States
Dimensions
Height
18 in
Width
12 in
Size
18" x 12"
Details
Legend
No Concealed Weapons Allowed On This Property
Sign Material
Accu-Shield
Sign Mounting Style
Adhesive
Description
Accuform OSHA NOTICE SAFETY SIGN NO MACC820XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.