
No Concealed Weapons Allowed On This Property, Adhesive Dura-Poly, 6 in x 4 in, Adhesive
Mfr # MACC823XV
Zoro # G711700067
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
Key Features
Legend
No Concealed Weapons Allowed On This Property
Sign Material
Adhesive Dura-Poly
Height
6 in
Width
4 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MACC823XV
Zoro #
G711700067
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
4 in
Size
6" x 4"
Details
Legend
No Concealed Weapons Allowed On This Property
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective laminate
Description
Accuform OSHA NOTICE SAFETY SIGN NO MACC823XV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.