
No Concealed Weapons Allowed On This Property, Adhesive Poly, 18 in x 12 in, Adhesive
Mfr # MACC820VS
Zoro # G411699623
product price: $17.25
/eaKey Features
Legend
No Concealed Weapons Allowed On This Property
Height
18 in
Width
12 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MACC820VS
Zoro #
G411699623
UPC #
841669109051
Country of Origin
United States
Dimensions
Height
18 in
Width
12 in
Size
18" x 12"
Details
Legend
No Concealed Weapons Allowed On This Property
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Description
ACCUFORM OSHA NOTICE SAFETY SIGN NO MACC820VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.