
No Concealed Weapons Allowed On This Property, Adhesive Poly, 6 in x 4 in, Adhesive
Mfr # MACC823VS
Zoro # G911699536
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Legend
No Concealed Weapons Allowed On This Property
Height
6 in
Width
4 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MACC823VS
Zoro #
G911699536
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
4 in
Size
6" x 4"
Details
Legend
No Concealed Weapons Allowed On This Property
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Description
Accuform OSHA NOTICE SAFETY SIGN NO MACC823VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.