
No Concealed Weapons Allowed On This Property, Aluminum, 6 in x 4 in, Adhesive
Mfr # MACC823VA
Zoro # G211699397
product price: $10.85
/eaKey Features
Legend
No Concealed Weapons Allowed On This Property
Height
6 in
Width
4 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MACC823VA
Zoro #
G211699397
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
4 in
Size
6" x 4"
Details
Legend
No Concealed Weapons Allowed On This Property
Sign Material
Aluminum
Sign Mounting Style
Adhesive
Description
Accuform OSHA NOTICE SAFETY SIGN NO MACC823VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.