
No Concealed Weapons Allowed On This Property, Dura-Plastic, 14 in x 10 in, Adhesive
Mfr # MACC816XT
Zoro # G911699031
product price: $29.79
/eaKey Features
Legend
No Concealed Weapons Allowed On This Property
Height
14 in
Width
10 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MACC816XT
Zoro #
G911699031
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Size
14" x 10"
Details
Legend
No Concealed Weapons Allowed On This Property
Sign Material
Dura-Plastic
Sign Mounting Style
Adhesive
Description
Accuform OSHA NOTICE SAFETY SIGN NO MACC816XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.