Zoro Homepage

NO ENTRY, Plastic, 6 in x 8.5 in, HoleVShaped Mount

  • Mfr # PSP124

  • Zoro # G011732256


product price: $16.99
/ea

Key Features

Legend
NO ENTRY
Sign Material
Plastic
Height
6 in
Width
8.5 in
Sign Mounting Style
HoleVShaped Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP124
Zoro #
G011732256
UPC #
846642059781
Country of Origin
United States

Dimensions

Height
6 in
Width
8.5 in

Details

Legend
NO ENTRY
Sign Material
Plastic
Sign Mounting Style
HoleVShaped Mount

Description

Accuform Projection Sign, 3D, RESTRICTED AREA Header, TextSymbol Legend, NO ENTRY Legend, 01 in Plastic, HoleVShaped Mount, 6 in Height, 5 in Width, BlackRed on WhiteProjection Signs provide identification, location, and direction that can be easily seen from various angles for extra visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.