Zoro Homepage

No Exit, Accu-Shield, 14 in x 20 in, 1/4" mounting holes

  • Mfr # MADM928XP

  • Zoro # G011702174


product price: $70.69
/ea

Key Features

Legend
No Exit
Sign Material
Accu-Shield
Height
14 in
Width
20 in
Sign Mounting Style
1/4" mounting holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM928XP
Zoro #
G011702174
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Size
14" x 20"

Details

Legend
No Exit
Sign Material
Accu-Shield
Sign Mounting Style
1/4" mounting holes

Description

Accuform SAFETY SIGN NO EXIT 14 in X 20 in MADM928XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.